
GE PowerBreak II, UVR, Undervoltage Release, 24VDC
Item #: 1612013
Cat #: SPUV024DCR
UPC: 783164072587
$ 3295.05 EA
Company wide:
0
in stock
Documents & Guides
The undervoltage release is an electronic module used to open the circuit breaker when the monitored voltage drops below 35-60PERC of its rated value. The undervoltage release "resets" when the monitored voltage is re-established allowing the circuit breaker to reclose (the sealing voltage of the UVR is 60-85PERC of its rated voltage). An undervoltage release trip operation is produced by the MicroVersaTrip? Plus unit in response to a signal from the undervoltage release module. This allows the trip unit to record, display, distinguish an d comm un icate (in MicroVer saTri p? PM trip units) that the breaker opening event was due to undervoltage release. Operation of the undervoltage release module will prevent breaker contact closure, i.e. "kiss-free" operation. When energized, the undervoltage release supplies +24 Vdc power to the trip unit to power the display. Field installable. 4DCR Frame Rating Amps 1600
Overview
The undervoltage release is an electronic module used to open the circuit breaker when the monitored voltage drops below 35-60PERC of its rated value. The undervoltage release "resets" when the monitored voltage is re-established allowing the circuit breaker to reclose (the sealing voltage of the UVR is 60-85PERC of its rated voltage). An undervoltage release trip operation is produced by the MicroVersaTrip? Plus unit in response to a signal from the undervoltage release module. This allows the trip unit to record, display, distinguish an d comm un icate (in MicroVer saTri p? PM trip units) that the breaker opening event was due to undervoltage release. Operation of the undervoltage release module will prevent breaker contact closure, i.e. "kiss-free" operation. When energized, the undervoltage release supplies +24 Vdc power to the trip unit to power the display. Field installable. 4DCR Frame Rating Amps 1600
Also known as: 783164072587, SPUV024DCR, ABBSPUV024DCR
Specifications
No Specifications Available