Disconnect Switch, Shunt Trip, HPC, 24VAC, 24VDC, Field Installed

Item #: 1611973

Cat #: SPST024R

UPC: 783164072464

$ 3295.05 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Shunt Trip, HPC, 24 Volt AC, 24 Volt DC, Field Installed

Overview

Disconnect Switch, Shunt Trip, HPC, 24 Volt AC, 24 Volt DC, Field Installed
Also known as: 783164072464, SPST024R, ABBSPST024R

Specifications

Type: Disconnect Switch, Shunt Trip
Volts DC: 24
Family / Style: Spectra
Volts AC: 24
Type: Disconnect Switch, Shunt Trip
Family / Style: Spectra
Volts DC: 24
Volts AC: 24