Contactor, Lighting, 200A, 600V, 120VAC Coil, 3P, Open

Item #: 1611887

Cat #: CR360L60302AAAZ

UPC: 783166558737

$ 3785.75 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Lighting, 3-Pole, 200 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open

Overview

Contactor, Lighting, 3-Pole, 200 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open
Also known as: 783166558737, CR360L60302AAAZ, ABBCR360L60302AAAZ

Specifications

Volts AC Control: 120
Amps: 200
Poles: 3
Type: Contactor, Lighting
Volts AC: 600
Family / Style: CR360
Volts AC Control: 120
Poles: 3
Volts AC: 600
Amps: 200
Type: Contactor, Lighting
Family / Style: CR360