Breaker, Miniature, 1P, 10A, 120VAC, 10kAIC, DIN Rail Mount

Item #: 1611831

Cat #: EP101ULH1D10

UPC: 413656903210

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, 1-Pole, 10 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, D Trip Curve

Overview

Breaker, 1-Pole, 10 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, D Trip Curve
Also known as: 413656903210, EP101ULH1D10, GENEP101ULH1D10

Specifications

Family / Style: EP101
Amps: 10
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Family / Style: EP101
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve D