Disconnect Switch, Auxiliary Switch, 240VAC, 125/250VDC, 4PDT, HPC

Item #: 1611756

Cat #: SPAS240AB4R

UPC: 783164073171

$ 2933.95 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Auxiliary Switch, 240 Volt AC, 125/250 Volt DC, 4-Pole Double Throw, High Pressure Contact

Overview

Disconnect Switch, Auxiliary Switch, 240 Volt AC, 125/250 Volt DC, 4-Pole Double Throw, High Pressure Contact
Also known as: 783164073171, SPAS240AB4R, ABBSPAS240AB4R

Specifications

Amps: 6
Volts DC: 250, 125
Poles: 4
Volts AC: 240
Amps: 6
Poles: 4
Volts DC: 250, 125
Volts AC: 240