Contactor, Lighting, 60A, 600V, 120VAC Coil, 3P, NEMA 1

Item #: 1611737

Cat #: CR360L41302AAAZ

UPC: 783166557273

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Lighting, 3-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, NEMA 1 Enclosure

Overview

Contactor, Lighting, 3-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, NEMA 1 Enclosure
Also known as: 783166557273, CR360L41302AAAZ, ABBCR360L41302AAAZ

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: CR360
Amps: 60
Volts AC Control: 120
Type: Contactor, Lighting
Volts AC: 600
Amps: 60
Poles: 3
IP/NEMA Rating: NEMA 1
Family / Style: CR360