Contactor, Lighting, 60A, 600V, 120VAC Coil, 4P, Open

Item #: 1611700

Cat #: CR360L40402AAAZ

UPC: 783166557136

$ 1261.92 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Lighting, 4-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open

Overview

Contactor, Lighting, 4-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open
Also known as: 783166557136, CR360L40402AAAZ, ABBCR360L40402AAAZ

Specifications

Volts AC Control: 120
Type: Contactor, Lighting
Poles: 4
Volts AC: 600
Family / Style: CR360
Amps: 60
Volts AC Control: 120
Poles: 4
Family / Style: CR360
Type: Contactor, Lighting
Volts AC: 600
Amps: 60