LIGHTING CONTACTOR

Item #: 1611578

Cat #: CR360L30313AAAZ

UPC: 783166555538

$ 536.31 EA
Company wide:
0 in stock
Documents & Guides
NEMA power devices. Fast track now starters. Enclosure lighting contactors. Contactor.

Overview

NEMA power devices. Fast track now starters. Enclosure lighting contactors. Contactor.
Also known as: 783166555538, CR360L30313AAAZ, ABBCR360L30313AAAZ

Specifications

Volts AC Control: 277
Poles: 3
Type: Contactor, Lighting
Amps: 30
Volts AC: 600
Family / Style: CR360
Volts AC Control: 277
Type: Contactor, Lighting
Volts AC: 600
Poles: 3
Amps: 30
Family / Style: CR360