P06TACTOR

Item #: 1611573

Cat #: CR360L30304AAAZ

UPC: 783166555514

$ 500.62 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactors, Electrically Held, Number of Poles: 3, Contact Configuration: 3 Normally Open, Contact Current Ratings: 30 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 480 VAC, Enclosure Type: Open Type, Dimensions: 4.50 Height x 3.81 Depth x 3.06 Width Inch

Overview

Lighting Contactors, Electrically Held, Number of Poles: 3, Contact Configuration: 3 Normally Open, Contact Current Ratings: 30 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 480 VAC, Enclosure Type: Open Type, Dimensions: 4.50 Height x 3.81 Depth x 3.06 Width Inch
Also known as: 783166555514, CR360L30304AAAZ, ABBCR360L30304AAAZ

Specifications

No Specifications Available