Meter Stack Module, 1200A, 2 x 225A Socket, 3PH, Ringless, NEMA 3R

Item #: 1611475

Cat #: TMPR312222R

UPC: 783164194272

Company wide:
0 in stock
Documents & Guides
Meter Stack Module, 1200 Amp Total, 2 x 225 Amp Sockets, 4-Wire, 3-Phase, Ringless Type, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Stack Module, 1200 Amp Total, 2 x 225 Amp Sockets, 4-Wire, 3-Phase, Ringless Type, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164194272, TMPR312222R, ABBTMPR312222R

Specifications

Phase: 3
Mounting: Surface
Sockets: 2
Volts AC: 120/240
Amps: 1200, 225
Jaws: 4
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 2
Amps: 1200, 225
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Jaws: 4