GED EP101UCC04 4A-C TRIP-6KA 1P MCB

Item #: 1611350

Cat #: EP101UCC04

UPC: 413656733053

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GED EP101UCC04 4A-C TRIP-6KA 1P MCB

Overview

GED EP101UCC04 4A-C TRIP-6KA 1P MCB
Also known as: 413656733053, EP101UCC04, GENEP101UCC04

Specifications

Family / Style: EP101
Amps: 4
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Family / Style: EP101
Volts DC: 125
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve C