This product has been discontinued.

Drive, Variable Frequency, 2.2A, 480VAC, 3PH, 0.75kW, IP20 Micro
Item #: 1610822
Cat #: 6KLP43001X9A1
UPC: 783175652624
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Drive, Variable Frequency, 2.2 Amp, 480 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, IP20 Micro
Overview
Drive, Variable Frequency, 2.2 Amp, 480 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, IP20 Micro
Also known as: 783175652624, 6KLP43001X9A1, GEN6KLP43001X9A1
Specifications
| Horsepower: | 1 |
| Volts AC: | 480 |
| Type: | Micro, Drive |
| Amps: | 2.200 |
| Wattage: | 0.750 kW |
| Family / Style: | AF 600 |
| Horsepower: | 1 |
| Type: | Micro, Drive |
| Wattage: | 0.750 kW |
| Volts AC: | 480 |
| Amps: | 2.200 |
| Family / Style: | AF 600 |