METERMOD,1PH,800A,65K,BOT,MAIN BRKR

Item #: 1610808

Cat #: TMPSB8R

UPC: 783164307016

Company wide:
0 in stock
Documents & Guides
Main Breaker Meter Module, 800 Amp, Top or Bottom feed, Indoor/Outdoor Construction (NEMA1/3R), ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Breaker Meter Module, 800 Amp, Top or Bottom feed, Indoor/Outdoor Construction (NEMA1/3R), ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164307016, TMPSB8R, ABBTMPSB8R

Specifications

Volts AC: 208Y, 120, 240
Poles: 2
Mounting: Surface
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 3R
Volts AC: 208Y, 120, 240
Mounting: Surface
Amps: 800
Poles: 2
Phase: 1
IP/NEMA Rating: NEMA 3R