
Meter Module, Main Breaker Section, SKH600, 1PH, 65kAIC, NEMA 3R
Item #: 1610803
Cat #: TMPSB6R
UPC: 783164307009
Company wide:
0
in stock
Documents & Guides
Meter Module, Main Breaker Section, SKH 600 Breaker Frame, 1-Phase, 65 kAIC, 208Y/120 Volt AC, Main, 120/240 Volt AC, Tenant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Module, Main Breaker Section, SKH 600 Breaker Frame, 1-Phase, 65 kAIC, 208Y/120 Volt AC, Main, 120/240 Volt AC, Tenant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164307009, TMPSB6R, ABBTMPSB6R
Specifications
| Poles: | 2 |
| Amps: | 600 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| Amps: | 600 |
| Phase: | 1 |
| IP/NEMA Rating: | NEMA 3R |