Relay, 14-Blade, 4PDT, 24VDC Coil, Type N, LED Option

Item #: 1610642

Cat #: CR420NPL0444

UPC: 783166596838

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, 14-Blade, 4-Pole Double Throw, 24 Volt DC Coil, Type N, LED Option

Overview

Relay, 14-Blade, 4-Pole Double Throw, 24 Volt DC Coil, Type N, LED Option
Also known as: 783166596838, CR420NPL0444, GENCR420NPL0444

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Volts DC Control: 24
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4