Modular Metering, Main Breaker Module, 600A, 1/3PH, Breaker Included

Item #: 1610584

Cat #: TMP3SB6R

UPC: 783164307054

Company wide:
0 in stock
Documents & Guides
Modular Metering, Main Breaker Module, 600 Amp, 1-Phase, 3-Wire, 120/240 Volt AC, 3-Phase, 4-Wire, 208Y/120 Volt AC, 100 kAIC, Breaker Included, 3 x 3/0 AWG - 500 MCM, Line and Load Lugs, Top or Bottom Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Modular Metering, Main Breaker Module, 600 Amp, 1-Phase, 3-Wire, 120/240 Volt AC, 3-Phase, 4-Wire, 208Y/120 Volt AC, 100 kAIC, Breaker Included, 3 x 3/0 AWG - 500 MCM, Line and Load Lugs, Top or Bottom Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164307054, TMP3SB6R, ABBTMP3SB6R

Specifications

Phase: 3
Amps: 600
Mounting: Surface
Volts AC: 120/240, 120/208Y
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 120/240, 120/208Y