3
more

Meter Module, 1200A, 4" Long, 4 Cross Bus Spacer, Replacement
Item #: 1610378
Cat #: TMPS12
UPC: 783164194357
$ 268.99 EA
Company wide:
0
in stock
Documents & Guides
Meter Module, 1200 Amp, 4 Inch Long, 4 Cross Bus Spacer, Replacement
Overview
Meter Module, 1200 Amp, 4 Inch Long, 4 Cross Bus Spacer, Replacement
Also known as: 783164194357, TMPS12, ABBTMPS12
Specifications
| Mounting: | Surface |
| Amps: | 1200 |
| Length: | 4 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Length: | 4 in |
| Amps: | 1200 |
| IP/NEMA Rating: | NEMA 3R |