Modular Metering, 12" x 12", 4 Cross Bus Rated, 1200A

Item #: 1610373

Cat #: TMPE12A

UPC: 783164159547

$ 2969.98 EA
Company wide:
0 in stock
Documents & Guides
Modular Metering, 12 Inch x 12 Inch, 4 Cross Bus Rated, 1200 Amp, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Modular Metering, 12 Inch x 12 Inch, 4 Cross Bus Rated, 1200 Amp, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164159547, TMPE12A, ABBTMPE12A

Specifications

Mounting: Surface
Amps: 1200
Mounting: Surface
Amps: 1200