Modular Metering, 16" x 16", 4 Cross Bus Rated, 1200A

Item #: 1610372

Cat #: TMPE12

UPC: 783164194432

$ 3019.28 EA
Company wide:
0 in stock
Documents & Guides
Modular Metering, 16 Inch x 16 Inch, 4 Cross Bus Rated, 1200 Amp, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Modular Metering, 16 Inch x 16 Inch, 4 Cross Bus Rated, 1200 Amp, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164194432, TMPE12, ABBTMPE12

Specifications

Mounting: Surface
Amps: 1200
Mounting: Surface
Amps: 1200