Fuse, 800A, 300VAC, Class T, Current Limiting, 200kAIC

Item #: 1610331

Cat #: TFUSE800

UPC: 783164196429

Company wide:
0 in stock
Documents & Guides
Fuse, 800 Amp, 300 Volt AC, Class T, Current Limiting, 200 kAIC

Overview

Fuse, 800 Amp, 300 Volt AC, Class T, Current Limiting, 200 kAIC
Also known as: 783164196429, TFUSE800, ABBTFUSE800

Specifications

Class: T
Volts AC: 300
Amps: 800
Type: Power Fuse
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Class: T
Amps: 800
Mounting: Bolt On
Volts AC: 300
Type: Power Fuse
Interrupt Rating DC: 200 kA