Fuse, 600A, 600VAC, Class T, Very-Fast Acting, Current Limiting

Item #: 1610330

Cat #: TFUSE600

UPC: 783164167566

Company wide:
0 in stock
Documents & Guides
Fuse, 600 Amp, 600 Volt AC, Class T, Very-Fast Acting, Current Limiting

Overview

Fuse, 600 Amp, 600 Volt AC, Class T, Very-Fast Acting, Current Limiting
Also known as: 783164167566, TFUSE600, ABBTFUSE600

Specifications

Mounting: Blade
Class: T
Amps: 600
Type: Current-Limiting, Fuse
Volts AC: 600
Speed: Very Fast Acting
Mounting: Blade
Amps: 600
Volts AC: 600
Class: T
Type: Current-Limiting, Fuse
Speed: Very Fast Acting