CLASS T FUSE/MOD MET MODIII

Item #: 1610328

Cat #: TFUSE400

UPC: 783164167559

$ 98.55 EA
Company wide:
0 in stock
Documents & Guides
Modular metering. Other. Modular meter accessories eaton manufactured. E400 CLASS T FUSE/MOD MET MODIII

Overview

Modular metering. Other. Modular meter accessories eaton manufactured. E400 CLASS T FUSE/MOD MET MODIII
Also known as: 783164167559, TFUSE400, ABBTFUSE400

Specifications

Class: T
Volts AC: 300
Amps: 400
Type: Power Fuse
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Class: T
Amps: 400
Mounting: Bolt On
Volts AC: 300
Type: Power Fuse
Interrupt Rating DC: 200 kA