Contactor, Lighting, 30A, 2NO, Contacts,277VAC Coil, Open

Item #: 1610230

Cat #: CR463L20ANA

UPC: 783166621264

$ 420.65 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Lighting, 30A, 2 Normally Open, Contacts, 277 Volt AC Coil, Open

Overview

Contactor, Lighting, 30A, 2 Normally Open, Contacts, 277 Volt AC Coil, Open
Also known as: 783166621264, CR463L20ANA, ABBCR463L20ANA

Specifications

Volts AC Control: 277
Poles: 2
Type: Contactor, Lighting
Amps: 30
Volts AC Control: 277
Type: Contactor, Lighting
Poles: 2
Amps: 30