Nameplate, 30mm, Black/Gray, Metal, Black Text (HAND AUTO)

Item #: 1610087

Cat #: CR104PXN1BP051

UPC: 783166291122

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
Nameplate, 30 mm, Black/Gray, Metal, Black Text (HAND AUTO)

Overview

Nameplate, 30 mm, Black/Gray, Metal, Black Text (HAND AUTO)
Also known as: 783166291122, CR104PXN1BP051, ABBCR104PXN1BP051

Specifications

Color: Black/Gray
Type: Nameplate, HAND AUTO
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Material: Metal
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, HAND AUTO
Size: 30 mm
Material: Metal