Nameplate, 30mm, Black/Gray, Metal, Black Text (TEST)

Item #: 1610084

Cat #: CR104PXN1BP043

UPC: 783166291092

Call for price
Company wide:
0 in stock
Documents & Guides
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (TEST)

Overview

Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (TEST)
Also known as: 783166291092, CR104PXN1BP043, ABBCR104PXN1BP043

Specifications

Color: Black/Gray
Type: Nameplate, TEST
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, TEST
Size: 30 mm