Nameplate, 30mm, Black/Gray, Metal, Black Text (OPEN)

Item #: 1610074

Cat #: CR104PXN1BP026

UPC: 783166290958

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (OPEN)

Overview

Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (OPEN)
Also known as: 783166290958, CR104PXN1BP026, ABBCR104PXN1BP026

Specifications

Color: Black/Gray
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Type: Nameplate:OPEN
Color: Black/Gray
Size: 30 mm
Type: Nameplate:OPEN
Mounting: Panel
Family / Style: CR104