NAMEPLATE,OFF,Stnd

Item #: 1610071

Cat #: CR104PXN1BP024

UPC: 783166290934

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
Pushbuttons. 104P heavy duty Oiltight Pushbutton. Nameplate. P024 PR.No. CR100934

Overview

Pushbuttons. 104P heavy duty Oiltight Pushbutton. Nameplate. P024 PR.No. CR100934
Also known as: 783166290934, CR104PXN1BP024, ABBCR104PXN1BP024

Specifications

Color: Black/Gray
Type: Nameplate, OFF
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, OFF
Size: 30 mm