G12 Porcelain HID 5KV SKT

Item #: 1610068

Cat #: 80-1872

UPC: 045923818721

Company wide:
0 in stock
Documents & Guides
G12 HID Socket; 5KV 8" SF-2 Leads; 3/4" Height; 1-3/8" Diameter; 1-1/4" CC Screw Holes; 600W; 1000V

Overview

G12 HID Socket; 5KV 8" SF-2 Leads; 3/4" Height; 1-3/8" Diameter; 1-1/4" CC Screw Holes; 600W; 1000V
Also known as: 045923818721, 80-1872, SAT801872

Specifications

Wattage: 600
Volts AC: 1kV
Light Technology: HID
Wattage: 600
Light Technology: HID
Volts AC: 1kV