Push Button, 1-3/8", Mushroom Head, Cap Only, Yellow

Item #: 1610039

Cat #: CR104PXM03E

UPC: 783166290583

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Yellow

Overview

Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Yellow
Also known as: 783166290583, CR104PXM03E, GENCR104PXM03E

Specifications

Size: 30 mm
Family / Style: CR104
Type: Cap, Mushroom, Pushbutton
Color: Yellow
Size: 30 mm
Type: Cap, Mushroom, Pushbutton
Family / Style: CR104
Color: Yellow