Push Button, 1-3/8", Mushroom Head, Cap Only, Black

Item #: 1610038

Cat #: CR104PXM03B

UPC: 783166290576

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Black

Overview

Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Black
Also known as: 783166290576, CR104PXM03B, GENCR104PXM03B

Specifications

Size: 30 mm
Family / Style: CR104
Type: Cap, Mushroom, Pushbutton
Color: Black
Size: 30 mm
Type: Cap, Mushroom, Pushbutton
Family / Style: CR104
Color: Black