Lens, Push to Test, Pilot Light, Red, 30mm

Item #: 1610019

Cat #: CR104PXL07R

UPC: 783166290354

Call for price
Company wide:
0 in stock
Documents & Guides
Lens, Push to Test, Pilot Light, Red, 30 mm, 1.20 Inch Projection from Front of Panel

Overview

Lens, Push to Test, Pilot Light, Red, 30 mm, 1.20 Inch Projection from Front of Panel
Also known as: 783166290354, CR104PXL07R, GENCR104PXL07R

Specifications

Color: Red
Size: 30 mm
Type: Push to Test, Lens
Family / Style: CR104
Color: Red
Type: Push to Test, Lens
Size: 30 mm
Family / Style: CR104