Push Button, Twist to Release, Red, 1-3/8" Mushroom Head, 2NO/NC

Item #: 1609909

Cat #: CR104PTR20A0R92

UPC: 783166289235

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Red 1-3/8 Inch Mushroom Head, Twist to Release, 2 Normally Open, 2 Normally Closed, Contacts

Overview

Push Button, Red 1-3/8 Inch Mushroom Head, Twist to Release, 2 Normally Open, 2 Normally Closed, Contacts
Also known as: 783166289235, CR104PTR20A0R92, GENCR104PTR20A0R92

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Twist to Release, Pushbutton
Color: Red
Size: 30 mm
Volts AC: 600
Amps: 10
Family / Style: CR104
Type: Twist to Release, Pushbutton