Selector Switch, 3 Position, Knob, Spring Right/Left, 1NO/NC Contact

Item #: 1609622

Cat #: CR104PSG94B91

UPC: 783166286197

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Knob, Spring Return, Right or Left to Center, 1 Normally Open, 1 Normally Closed Contact Block, Cam Code 4

Overview

Selector Switch, 3 Position, Knob, Spring Return, Right or Left to Center, 1 Normally Open, 1 Normally Closed Contact Block, Cam Code 4
Also known as: 783166286197, CR104PSG94B91, GENCR104PSG94B91

Specifications

Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600