Selector Switch, 3 Position, Knob, Momentary Right, 2NO/NC Contact

Item #: 1609613

Cat #: CR104PSG86B92

UPC: 783166286098

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Knob, Momentary Right, Maintained Left, 2 Normally Open, 2 Normally Closed Contact, Cam Code 6

Overview

Selector Switch, 3 Position, Knob, Momentary Right, Maintained Left, 2 Normally Open, 2 Normally Closed Contact, Cam Code 6
Also known as: 783166286098, CR104PSG86B92, GENCR104PSG86B92

Specifications

Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600