Selector Switch, 3 Position, Black Knob, Maintained, Operator Only

Item #: 1609583

Cat #: CR104PSG36B

UPC: 783166285749

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Cam Code 6

Overview

Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Cam Code 6
Also known as: 783166285749, CR104PSG36B, GENCR104PSG36B

Specifications

Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600