Selector Switch, 2 Position, Knob, Momentary Left, 1NO/NC Contact

Item #: 1609558

Cat #: CR104PSG12B91

UPC: 783166285107

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Knob, Momentary Left, 1 Normally Open, 1 Normally Closed Contact, Cam Code 2

Overview

Selector Switch, 2 Position, Knob, Momentary Left, 1 Normally Open, 1 Normally Closed Contact, Cam Code 2
Also known as: 783166285107, CR104PSG12B91, GENCR104PSG12B91

Specifications

Amps: 10
Type: Knob, 2 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 2 Position, Selector Switch
Family / Style: CR104
Volts AC: 600