Pilot Light, Push to Test, 30mm, Amber, 120V AC/DC, 6V LED

Item #: 1609554

Cat #: CR104PLT92M

UPC: 783166650653

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light, Push to Test, 30mm, Amber, 120 Volt AC/DC Supply, 6 Volt LED

Overview

Pilot Light, Push to Test, 30mm, Amber, 120 Volt AC/DC Supply, 6 Volt LED
Also known as: 783166650653, CR104PLT92M, GENCR104PLT92M

Specifications

Color: Amber
Type: Indicator Light, Push to Test, LED
Volts DC: 6
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Color: Amber
Volts DC: 6
Family / Style: CR104
Type: Indicator Light, Push to Test, LED
Size: 30 mm
Volts AC: 120