CR104P, Accessories, Press-To-Test Indicator Lights

Item #: 1609550

Cat #: CR104PLT88R

UPC: 783166648209

Call for price
Company wide:
0 in stock
Documents & Guides
CR104P. 600 Volts Max. AC/DC. 10 Amperes Continuous. Push to Test Indicating Lights. CR104PLT

Overview

CR104P. 600 Volts Max. AC/DC. 10 Amperes Continuous. Push to Test Indicating Lights. CR104PLT
Also known as: 783166648209, CR104PLT88R, GENCR104PLT88R

Specifications

Type: Indicator Light, Push to Test, LED
Color: Red
Volts DC: 24
Size: 30 mm
Family / Style: CR104
Volts AC: 24
Type: Indicator Light, Push to Test, LED
Volts DC: 24
Family / Style: CR104
Color: Red
Size: 30 mm
Volts AC: 24