Indicator Light, Green, LED, 120VAC/DC, 6V Lamp

Item #: 1609498

Cat #: CR104PLG92G

UPC: 783166652558

Call for price
Company wide:
0 in stock
Documents & Guides
Indicator Light, Green LED, 120 Volt AC/DC, Supply, 6 Volt Lamp

Overview

Indicator Light, Green LED, 120 Volt AC/DC, Supply, 6 Volt Lamp
Also known as: 783166652558, CR104PLG92G, GENCR104PLG92G

Specifications

Type: Indicator Light, LED
Volts DC: 6
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light, LED
Color: Green
Family / Style: CR104
Volts DC: 6
Size: 30 mm
Volts AC: 120