CR104P, Accessories, Assembled Indicator Lights

Item #: 1609454

Cat #: CR104PLG32M

UPC: 783166284087

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Amber, Features: Incandescent, : Transformer/ 120 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13

Overview

Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Amber, Features: Incandescent, : Transformer/ 120 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13
Also known as: 783166284087, CR104PLG32M, GENCR104PLG32M

Specifications

Color: Amber
Type: Indicator Light
Volts DC: 6
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Color: Amber
Volts DC: 6
Family / Style: CR104
Type: Indicator Light
Size: 30 mm
Volts AC: 120