CR104P, Accessories, Steel Enclosures

Item #: 1609403

Cat #: CR104PEX11

UPC: 783166608227

Call for price
Company wide:
0 in stock
Documents & Guides
Standard and illuminated push buttons and selector switches are EX11 PR.No. CR108227

Overview

Standard and illuminated push buttons and selector switches are EX11 PR.No. CR108227
Also known as: 783166608227, CR104PEX11, GENCR104PEX11

Specifications

Type: Pilot Device, Enclosure
Material: Sheet Steel
Size: 30 mm
Family / Style: CR104
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Type: Pilot Device, Enclosure
Size: 30 mm
Mounting: Surface
Color: Gray
Material: Sheet Steel
Family / Style: CR104
IP/NEMA Rating: NEMA 1