Pilot Device, Enclosure, 2 Hole, N3/3R/4/4X/12/13, Stainless Steel

Item #: 1609392

Cat #: CR104PES12

UPC: 783166283271

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Device, Enclosure, Stainless Steel, 2 Hole, NEMA 3/3R/4/4X/12/13

Overview

Pilot Device, Enclosure, Stainless Steel, 2 Hole, NEMA 3/3R/4/4X/12/13
Also known as: 783166283271, CR104PES12, ABBCR104PES12

Specifications

Type: Pilot Device, Enclosure
Size: 30 mm
Family / Style: CR104
Mounting: Surface
Material: Stainless Steel
Color: Silver
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Pilot Device, Enclosure
Family / Style: CR104
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
Mounting: Surface
Color: Silver