Push Button, Illuminated, White Extended Head, 6V Lamp, 1NO/NC

Item #: 1609354

Cat #: CR104PBT11W1S2

UPC: 783166282830

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, White Extended Head, 120V, Transformer Type, 6 Volt Lamp, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, White Extended Head, 120V, Transformer Type, 6 Volt Lamp, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Blocks
Also known as: 783166282830, CR104PBT11W1S2, GENCR104PBT11W1S2

Specifications

Volts DC: 6
Type: Extended, Illuminated, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 120, 600
Color: White
Volts DC: 6
Amps: 10
Family / Style: CR104
Color: White
Type: Extended, Illuminated, Pushbutton
Size: 30 mm
Volts AC: 120, 600