Push Button, Extended Blue Head, Illuminated, 6V Incandescent

Item #: 1609337

Cat #: CR104PBT11L1S2

UPC: 783166282625

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Extended Blue Head, without Guard, Momentary, Illuminated, 6 Volt Incandescent, #755, 1 Normally Open/Normally Closed

Overview

Push Button, Extended Blue Head, without Guard, Momentary, Illuminated, 6 Volt Incandescent, #755, 1 Normally Open/Normally Closed
Also known as: 783166282625, CR104PBT11L1S2, GENCR104PBT11L1S2

Specifications

Mounting: Panel
Volts DC: 6
Poles: 2
Type: Extended, Illuminated, Pushbutton
Color: Blue
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Panel
Poles: 2
Color: Blue
Size: 30 mm
Volts AC: 600
Volts DC: 6
Type: Extended, Illuminated, Pushbutton
Amps: 10
Family / Style: CR104