Push Button, Illuminated, No Cap Extended Head, 6V Lamp, 1NO/NC

Item #: 1609320

Cat #: CR104PBT11A1S2

UPC: 783166282373

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, No Cap Extended Head, 120V, Transformer Type, 6 Volt Lamp, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, No Cap Extended Head, 120V, Transformer Type, 6 Volt Lamp, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Blocks
Also known as: 783166282373, CR104PBT11A1S2, GENCR104PBT11A1S2

Specifications

Volts DC: 6
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 120, 600
Type: Illuminated, Pushbutton
Volts DC: 6
Size: 30 mm
Volts AC: 120, 600
Amps: 10
Family / Style: CR104
Type: Illuminated, Pushbutton