Push Button, Red Mushroom, Momentary, 2NO/NC Contact, 10A, 600V

Item #: 1609302

Cat #: CR104PBM92R5

UPC: 783166281963

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Red Mushroom, 1-3/8 Inch, Momentary, 2 Normally Open, 2 Normally Closed, Contact, 10 Amp, 600 Volt, 30 mm

Overview

Push Button, Red Mushroom, 1-3/8 Inch, Momentary, 2 Normally Open, 2 Normally Closed, Contact, 10 Amp, 600 Volt, 30 mm
Also known as: 783166281963, CR104PBM92R5, GENCR104PBM92R5

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Mushroom, Pushbutton
Volts AC: 600
Color: Red
Size: 30 mm
Type: Mushroom, Pushbutton
Amps: 10
Family / Style: CR104
Volts AC: 600