Push Button, Green, 2-3/8" Mushroom, Momentary, 1NO/NC, Contact

Item #: 1609293

Cat #: CR104PBM91G6

UPC: 783166281888

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Green Mushroom, 2-3/8 Inch, Momentary, 1 Normally Open, 1 Normally Closed, Contact, 10 Amp, 600 Volt, 30 mm

Overview

Push Button, Green Mushroom, 2-3/8 Inch, Momentary, 1 Normally Open, 1 Normally Closed, Contact, 10 Amp, 600 Volt, 30 mm
Also known as: 783166281888, CR104PBM91G6, GENCR104PBM91G6

Specifications

Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Type: Mushroom, Pushbutton
Volts AC: 600
Amps: 10
Size: 30 mm
Type: Mushroom, Pushbutton
Color: Green
Family / Style: CR104
Volts AC: 600