FULL VOLTAGE ILLUMINATED PUSHBUTTON

Item #: 1609163

Cat #: CR104PBL11G3L8

UPC: 783166589632

Call for price
Company wide:
0 in stock
Documents & Guides
General Electric Control Products. Pushbuttons. Full Voltage Illuminated Pushbutton

Overview

General Electric Control Products. Pushbuttons. Full Voltage Illuminated Pushbutton
Also known as: 783166589632, CR104PBL11G3L8, GENCR104PBL11G3L8

Specifications

Volts DC: 24
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Volts DC: 24
Color: Green
Family / Style: CR104
Volts AC: 24
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton