Push Button, Illuminated, Extended Green Head, 1NO/NC, 120V Lamp

Item #: 1609159

Cat #: CR104PBL11G1S2

UPC: 783166280980

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Green, Extended Head, 120 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, Illuminated, Green, Extended Head, 120 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 783166280980, CR104PBL11G1S2, GENCR104PBL11G1S2

Specifications

Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Illuminated, Extended Head , Pushbutton
Amps: 10
Size: 30 mm
Volts AC: 120
Color: Green
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton