PUSH-BUTTON W/LED STD

Item #: 1609152

Cat #: CR104PBL11E3L8

UPC: 783166028322

Call for price
Company wide:
0 in stock
Documents & Guides
General Electric Control products. 104P heavy duty oil tight Pushbutton. 104P push button. Push-button W/LED standard.

Overview

General Electric Control products. 104P heavy duty oil tight Pushbutton. 104P push button. Push-button W/LED standard.
Also known as: 783166028322, CR104PBL11E3L8, GENCR104PBL11E3L8

Specifications

Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Color: Yellow
Volts DC: 24
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Color: Yellow
Amps: 10
Family / Style: CR104
Volts AC: 24